Motion
CDUK16-5D
Compact Cylinder, Bore Size 16 mm, Stroke 5 mm
MI ITEM #02250569
MFR #CDUK16-5D
List Price$48.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder, Bore Size 16 mm, Stroke 5 mm
MI ITEM #02250569
MFR #CDUK16-5D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.84/each for your price

Overview

Mfr description
CDUK16-5D CYLINDER
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 50mm
  • Non-rotating Rod
  • Double acting
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Non-Rotating Rod
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    5 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M5x0.8 Male ISO
  • Port Size
    M5x0.8
  • Cushion Type
    Rubber Bumper
  • Options Included
    Magnetized, Switch Ready
  • Proof Pressure
    +1.05 MPa
  • Operating Pressure Range
    +0.1 to +0.7 MPa
  • Push Force At 100 Psi
    141 N
  • Pull Force At 100 Psi
    121 N
  • Operating Temperature Range
    -10 to +60 °C
  • Standards Met
    JIS
  • Overall Length
    71 mm
  • Overall Width
    32 mm
  • Overall Height
    20 mm
  • Cylinder Series
    CU
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Rod Gender
    Male
  • Magnet
    Built-In Magnet
  • Mounting Type
    Through-Hole
  • Rod Size
    M5x0.8
  • Rod Thread Standard
    ISO
  • Series
    CU
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text