Motion
800-D-AL
Quick Disconnect Coupling - 8 in, Female Coupler, x 8 in, Female NPT, Straight
MI ITEM #02250591
MFR #800-D-AL
Price$810.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Coupling - 8 in, Female Coupler, x 8 in, Female NPT, Straight
MI ITEM #02250591
MFR #800-D-AL

Mfr description
800 D-AL ALUM COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$810.31/each

Specifications

Dimensions

  • End 1 Size
    8 in
  • End 2 Size
    8 in
  • Size
    8.0000 in

Details

  • Body Material
    Aluminum
  • Coupler Type
    Type D Female Coupler x Female Thread
  • End 1 Type
    Female Coupler
  • End 2 Type
    Female NPT
  • Fitting Shape
    Straight
  • Material
    356T6 Aluminum
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)