Motion
FY 1.1/4 ATF

SKF
FY 1.1/4 ATF

Four-Bolt Flange Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #02250629
MFR #FY 1.1/4 ATF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FY 1.1/4 ATF

Four-Bolt Flange Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #02250629
MFR #FY 1.1/4 ATF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FY 1.1/4 ATF FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    5740 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Length Through Bore
    46.4 mm
  • Finish Coating
    Uncoated
  • Max Rpm
    5300 rpm
  • Series
    FY
  • Replacement Bearing
    YAR 207-104-2F
  • Manufacturer Upc Number
    7316570703351
  • UPC_NO
    7316570703351
  • Weight
    2.65 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought