Motion
F4B 112-FM

SKF
F4B 112-FM

Flange-Mount Ball Bearing Unit - 1-3/4 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact Seal with Flinger Seal
Mi Item #02250630
MFR #F4B 112-FM
Price$133.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F4B 112-FM

Flange-Mount Ball Bearing Unit - 1-3/4 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact Seal with Flinger Seal
Mi Item #02250630
MFR #F4B 112-FM

Mfr description
F4B 112-FM (REPLACES FY 1.3/4 FM)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.09/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    105 mm
  • Bore Diameter  
    1-3/4 in
  • Length Through Bore
    56.5 mm
  • Overall Length Diameter  
    137 mm
  • Weight
    4.61 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    7316577343703
  • Max Rpm
    4300 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7470 lbf
  • Radial Static Load Capacity
    4860 lbf
  • Replacement Bearing
    YET 209-112
  • Seal Type
    Contact Seal with Flinger
  • Series
    FY
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577343703
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)