Motion
F2B 107-TF

SKF
F2B 107-TF

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #02250632
MFR #F2B 107-TF
Price$172.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F2B 107-TF

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #02250632
MFR #F2B 107-TF

Mfr description
F2B 107-TF MOUNTED UNIT 2 BOLT FLANGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$172.11/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    130.20 mm
  • Bore Diameter  
    1-7/16 in
  • Length Through Bore
    46.4 mm
  • Overall Length Diameter  
    96 mm
  • Weight
    3.97 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    7316577344717
  • Max Rpm
    5300 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    5740 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Replacement Bearing
    YAR 207-107-2F
  • Series
    FYT
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577344717
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)