Motion
F2B 008-FM

SKF
F2B 008-FM

Flange-Mount Ball Bearing Unit - 1/2 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact Seal with Flinger Seal
Mi Item #02250633
MFR #F2B 008-FM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F2B 008-FM

Flange-Mount Ball Bearing Unit - 1/2 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact Seal with Flinger Seal
Mi Item #02250633
MFR #F2B 008-FM

Mfr description
F2B 008-FM (REPLACES FYT 1/2 FM)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    76.20 mm
  • Bore Diameter  
    1/2 in
  • Length Through Bore
    36.8 mm
  • Overall Length Diameter  
    54 mm
  • Weight
    0.96 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    7316577344731
  • Max Rpm
    9500 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2150 lbf
  • Radial Static Load Capacity
    1070 lbf
  • Replacement Bearing
    YET 203-008
  • Seal Type
    Contact Seal with Flinger
  • Series
    FYT
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577344731
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)