Motion
F2B 203-FM

SKF
F2B 203-FM

Flange-Mount Ball Bearing Unit - 2-3/16 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact Seal with Flinger Seal
Mi Item #02250635
MFR #F2B 203-FM
Price$244.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F2B 203-FM

Flange-Mount Ball Bearing Unit - 2-3/16 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact Seal with Flinger Seal
Mi Item #02250635
MFR #F2B 203-FM

Mfr description
F2B 203-FM (REPLACES FYT 2.3/16 FM)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.47/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    184.20 mm
  • Bore Diameter  
    2-3/16 in
  • Length Through Bore
    65.8 mm
  • Overall Length Diameter  
    127 mm
  • Weight
    6.42 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    7316577344816
  • Max Rpm
    3600 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    9810 lbf
  • Radial Static Load Capacity
    6530 lbf
  • Replacement Bearing
    YET 211-203
  • Seal Type
    Contact Seal with Flinger
  • Series
    FYT
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577344816
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)