Motion
3S ACCY KIT

LOVEJOY INC
3S ACCY KIT

69790400206 Gear Coupling Component - Accessory Kit, Coupling Size: 3, Steel
Mi Item #02250833
MFR #3S ACCY KIT
Price$150.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
3S ACCY KIT

69790400206 Gear Coupling Component - Accessory Kit, Coupling Size: 3, Steel
Mi Item #02250833
MFR #3S ACCY KIT

Mfr description
3S-FLNG CP ACCY KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$150.57/each

Specifications

Dimensions

  • Coupling Size Code
    3
  • Weight
    2.16 lbs

Details

  • Compatible Part Number
    69790400206
  • Compatible Sleeve Type
    Flanged
  • Material
    Steel
  • Product Type
    Gear Coupling Components
  • Product Types
    Accessory Kit
  • UPC_NO
    697904002065
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)