Motion
3.5S ACCY KIT

LOVEJOY INC
3.5S ACCY KIT

69790400215 Gear Coupling Component - Accessory Kit, Coupling Size: 3.5, Steel
MI ITEM #02250834
MFR #3.5S ACCY KIT
Your Price$185.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
3.5S ACCY KIT

69790400215 Gear Coupling Component - Accessory Kit, Coupling Size: 3.5, Steel
MI ITEM #02250834
MFR #3.5S ACCY KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$185.45/each(List $213.26)

Overview

Mfr description
3.5S-FLNG CP ACCY KIT

Specifications

  • Product Types
    Accessory Kit
  • Coupling Size Code
    3.5
  • Material
    Steel
  • Compatible Part Number
    69790400215
  • Compatible Sleeve Type
    Flanged
  • UPC_NO
    697904002157
  • Weight
    3.57 lbs
  • Product Type
    Gear Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text