Motion
4S ACCY KIT

LOVEJOY INC
4S ACCY KIT

69790400439 Gear Coupling Component - Accessory Kit, Coupling Size: 4, Steel
MI ITEM #02250835
MFR #4S ACCY KIT
Your Price$228.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
4S ACCY KIT

69790400439 Gear Coupling Component - Accessory Kit, Coupling Size: 4, Steel
MI ITEM #02250835
MFR #4S ACCY KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$228.75/each(List $263.06)

Overview

Mfr description
4S-FLNG CP ACCY KIT

Specifications

  • Product Types
    Accessory Kit
  • Coupling Size Code
    4
  • Material
    Steel
  • Compatible Part Number
    69790400439
  • Compatible Sleeve Type
    Flanged
  • UPC_NO
    697904004397
  • Weight
    4.08 lbs
  • Product Type
    Gear Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text