Motion
5S ACCY KIT

LOVEJOY INC
5S ACCY KIT

69790400441 Gear Coupling Component - Accessory Kit, Coupling Size: 5, Steel
MI ITEM #02250836
MFR #5S ACCY KIT
Your Price$482.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
5S ACCY KIT

69790400441 Gear Coupling Component - Accessory Kit, Coupling Size: 5, Steel
MI ITEM #02250836
MFR #5S ACCY KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$482.19/each(List $554.52)

Overview

Mfr description
5S-FLNG CP ACCY KIT

Specifications

  • Product Types
    Accessory Kit
  • Coupling Size Code
    5
  • Material
    Steel
  • Compatible Part Number
    69790400441
  • Compatible Sleeve Type
    Flanged
  • UPC_NO
    697904004410
  • Weight
    9.00 lbs
  • Product Type
    Gear Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text