Motion
G102
Lever Grease Gun - 14 oz Capacity
MI ITEM #02250838
MFR #G102
List Price$63.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lever Grease Gun - 14 oz Capacity
MI ITEM #02250838
MFR #G102

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$63.76/each for your price

Overview

Mfr description
G102 GUN, GREASE, HD LEVER ACTION

Specifications

  • Capacity
    14 oz
  • Fill Type
    3-Way
  • Includes
    Sure-Handle Grip
  • Manufacturer Upc Number
    095992094250
  • UPC_NO
    095992094250
  • Weight
    36.00 lbs
  • Product Type
    Grease Guns

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought