Motion
MHL2-10D2
MHL2-10D2 Parallel Gripper - Double-Acting, 2 Finger Wide Type (Extra Wide Opening)
Mi Item #02265142
MFR #MHL2-10D2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHL2-10D2 Parallel Gripper - Double-Acting, 2 Finger Wide Type (Extra Wide Opening)
Mi Item #02265142
MFR #MHL2-10D2

Mfr description
MHL2-10D2 GRIPPER PARALLEL
  • Wide opening air gripper, parallel style
  • Bore sizes (mm): 10, 16, 20, 25, 32, 40
  • Opening/closing stroke range: 20 to 200 mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Closed Width  
    96 mm
  • Open Width  
    156 mm
  • Overall Height
    44 mm
  • Overall Length
    180 mm
  • Overall Width
    46 mm
  • Port Size
    M5x0.8

Details

  • Action
    Double Action
  • Additional Details
    Series MHL air grippers are designed for applications that require a wide travel range of gripper fingers. The MHL is ideal for gripping many different sized parts. Finger motion is synchronized by a rack-and-pinion mechanism. The double piston construction creates a compact gripper with large holding force. Available in bore sizes 10, 16, 20, 25, 32 and 40. Axial mounting (tapped body or through hole) or lateral mounting options available. Auto switches can be integrally mounted.
  • Body Option
    Side Ported
  • Finger Type
    2 Finger Wide Type (Extra Wide Opening)
  • Gripper Type
    Parallel
  • Gripping Moment
    3.15 ft-lbs
  • Holding Force Closed 72 Psi
    14 N
  • Holding Force Open 72 Psi
    14 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    87 psi
  • Minimum Operating Pressure
    22 psi
  • Operating Pressure Range
    22 psi to 87 psi
  • Operating Temperature Range
    14 °F to 140 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)