Specifications
Dimensions
- Body Size30 mm
Details
- Actuator TypeRack-and-Pinion
- Cushion TypeNone
- Mount TypeBasic
- Operating Pressure Range+0.1 to +1 MPa
- Operating Temperature Range0 to +60 °C
- Rotation Speed Range0.2 to 1 s/90°
- Standards MetJIS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)