Motion
70/6465NK
Leather Palm Glove - S or Size 7, Split Leather, No Grade Listed, Thermal, Color Yellow, Blue
Mi Item #02274379
MFR #70/6465NK
Price$494.49/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - S or Size 7, Split Leather, No Grade Listed, Thermal, Color Yellow, Blue
Mi Item #02274379
MFR #70/6465NK

Mfr description
70/6465NK NORTH POLAR INS. LEATHER PALM
  • Gunn pattern
  • Safety cuff
  • 3M Thinsulate® liner provides protection from cold
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$494.49/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Weight
    0.62 lbs

Details

  • Coating Coverage
    Uncoated
  • Color
    Blue, Yellow
  • Description Keyword
    Thinsulate® Lined
  • Finger Coverage
    Full
  • Hand Type
    Ambidextrous
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Split Leather
  • Liner Material
    Thermal Lined
  • Lining Material
    Thermal
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves
  • Protection Type
    Waterproof
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)