Motion
3AC11-1.15/16D1V1

NTN
3AC11-1.15/16D1V1

Ball Insert Bearing - Cylindrical Bore, 1-15/16 in ID
Mi Item #02274966
MFR #3AC11-1.15/16D1V1
Price$366.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
3AC11-1.15/16D1V1

Ball Insert Bearing - Cylindrical Bore, 1-15/16 in ID
Mi Item #02274966
MFR #3AC11-1.15/16D1V1

Mfr description
3AC11-1.15/16D1V1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$366.77/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Inner Ring Width  
    1.1880 in
  • Outer Ring Width  
    1.1880 in
  • Outside Diameter  
    3.5430 in
  • Weight
    2.2 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Manufacturer Upc Number
    4547359663679
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    4547359663679
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)