Motion
BHSS-15
Bearhug Locknut - 2.933-12 Thread Size, 3.8750 in OD, 3.5630 in Face Dia., 0.6560 in Width, Stainless Steel
MI ITEM #02280026
MFR #BHSS-15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - 2.933-12 Thread Size, 3.8750 in OD, 3.5630 in Face Dia., 0.6560 in Width, Stainless Steel
MI ITEM #02280026
MFR #BHSS-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BHSS-15 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Stainless Steel
  • Overall Width
    0.6560 in
  • Thread Direction
    Right Hand
  • Series
    BHS
  • Axial Load
    23600 lbs
  • Manufacturer Product Page
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought