Motion
GRW124
Radial/Deep Groove Ball Bearing - Straight Bore, 1.3730 in ID, 72 mm OD, 1.7236 in Width, Without Snap Ring
MI ITEM #02280028
MFR #GRW124
Price$168.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.3730 in ID, 72 mm OD, 1.7236 in Width, Without Snap Ring
MI ITEM #02280028
MFR #GRW124

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$168.61/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Outside Diameter  
    72 mm
  • Overall Width  
    1.7320 in
  • Weight
    1.22 lbs

Details

  • Bore Type
    Straight
  • Description
    GRW124R BRG
  • Long Description
    The GRW124 is a 1.3730 in bore radial/deep groove ball bearing with 72 mm OD, 1.7236 in width, straight design.
  • Manufacturer Catalog Number
    GRW124
  • Manufacturer Upc Number
    085311069182
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    085311069182

Overview

Mfr description
GRW124R BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text