Overview
Mfr description
R1561-TV CYLINDRICAL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight1.19 lbs
- Manufacturer Upc Number085311069915
- UPC_NO085311069915
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data