Motion
BR5
Tapered Roller Bearing Assembly - 1.3750 in Bore, 2.5625 in OD, 0.7100 in Width
Mi Item #02280040
MFR #BR5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 1.3750 in Bore, 2.5625 in OD, 0.7100 in Width
Mi Item #02280040
MFR #BR5

Mfr description
BR5 SGL ROW BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Outside Diameter
    2.5625 in
  • Overall Width
    0.7100 in
  • Weight
    0.57 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Manufacturer Upc Number
    085311058780
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    085311058780
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)