Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 5.5000 in Shaft Dia., 7.2500 in OD, 1.188 in Overall Width, OILBATH Design, Nitrile Rubber (NBR) Lip Material
Mi Item #02280068
MFR #55177

Mfr description
55177 SEAL
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outside Diameter
    7.250 in
  • Overall Width
    1.188 in
  • Shaft Diameter
    5.500 in
  • Weight
    1.49 lbs

Details

  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    Oilbath
  • Design Type
    OILBATH
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311038287
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)