Overview
Mfr description
N1054 BRG
- Thrust bearing only High quality thrust load design
Specifications
- Outside Diameter
- Manufacturer Upc Number085311060592
- UPC_NO085311060592
- Weight0.51 lbs
- Product TypeBall Thrust Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data