Motion
LM48548
Tapered Roller Bearing Cone - 1.3750 in Bore, 18.3 mm Width
MI ITEM #02280082
MFR #LM48548
Price$26.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cone - 1.3750 in Bore, 18.3 mm Width
MI ITEM #02280082
MFR #LM48548

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.54/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Cone Width  
    0.7188 in
  • Weight
    0.38 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    085311058322
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    085311058322

Overview

Mfr description
LM48548 TAPERED ROLLER BRG
  • High quality thrust load design

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text