Motion
N4078
Radial/Deep Groove Ball Bearing - Straight Bore, 2.3750 in ID, 3.8550 in OD, 0.8110 in Width, With Snap Ring
Mi Item #02280118
MFR #N4078
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 2.3750 in ID, 3.8550 in OD, 0.8110 in Width, With Snap Ring
Mi Item #02280118
MFR #N4078

Mfr description
N4078 SGL ROW BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.3750 in
  • Outside Diameter  
    3.8550 in
  • Overall Width  
    0.8110 in
  • Weight
    1.08 lbs

Details

  • Bore Type
    Straight
  • Description
    N4078 SGL ROW BALL BRG
  • Long Description
    The N4078 is a 2.3750 in bore radial/deep groove ball bearing with 3.8550 in OD, 0.8110 in width, straight design.
  • Manufacturer Catalog Number
    N4078
  • Manufacturer Upc Number
    085311152853
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    085311152853
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)