Motion
R1X3
Split Taper Bushing - R1 Bushing, 3-7/16 in Bore, 5.3750 in Flg OD, 2.8750 in LTB, Steel Material
Mi Item #02280289
MFR #R1X3
Price$147.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - R1 Bushing, 3-7/16 in Bore, 5.3750 in Flg OD, 2.8750 in LTB, Steel Material
Mi Item #02280289
MFR #R1X3

Mfr description
R1-3 7/16 SPLIT TAPER BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$147.33/each

Specifications

Dimensions

  • Bore Diameter  
    3-7/16 in
  • Bushing Size
    R1
  • Flange Outside Diameter  
    5.3750 in
  • Length Through Bore  
    2.8750 in
  • Weight
    7.50 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • UPC_NO
    097039618986
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)