Motion
C2122H OFFSET LINK

TSUBAKI (UST)
C2122H OFFSET LINK

Offset Link - 2122 / 3 in Pitch, Cottered
MI ITEM #02280295
MFR #C2122H OFFSET LINK
Your Price$125.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2122H OFFSET LINK

Offset Link - 2122 / 3 in Pitch, Cottered
MI ITEM #02280295
MFR #C2122H OFFSET LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$125.86/each(List $144.73)

Overview

Mfr description
C2122H OFFSET LINK OVERSIZE ROLLER

Specifications

  • Chain Size & Pitch
    2122 / 3 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    1.125 in
  • Inside Width
    1 in
  • Link Plate Height
    1.370 in
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.562 in
  • Chain Overall Width
    2.240 in
  • Series
    160
  • Standards Met
    ASME B29
  • UPC_NO
    097039181978
  • Weight
    1.22 lb
  • Chain Number & Pitch
    2122 / 3 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text