Motion
240B13
Stock Bore Sprocket - 240 / 3 in, B Hub, 13 Teeth
MI ITEM #02280302
MFR #240B13
Price$1,726.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 240 / 3 in, B Hub, 13 Teeth
MI ITEM #02280302
MFR #240B13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,726.42/each

Specifications

Dimensions

  • Caliper Diameter
    10.5690 in
  • Hub Diameter
    7.5000 in
  • Length Through Bore
    3.8750 in
  • Maximum Bore Diameter
    5.3750 in
  • Outside Diameter
    13.9700 in
  • Pitch Diameter
    12.5360 in
  • Tooth Width
    1.7380 in
  • Weight
    87.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    240 / 3 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039318831
  • Number Of Teeth
    13
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039318831

Overview

Mfr description
240B13 SB 1-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text