Motion
D40B35
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 35 Teeth
MI ITEM #02280304
MFR #D40B35
Price$181.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 35 Teeth
MI ITEM #02280304
MFR #D40B35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$181.47/each

Specifications

Dimensions

  • Caliper Diameter
    5.2600 in
  • Hub Diameter
    3.2500 in
  • Length Through Bore
    1.6250 in
  • Maximum Bore Diameter
    2.2500 in
  • Outside Diameter
    5.8600 in
  • Pitch Diameter
    5.5780 in
  • Tooth Width
    0.2750 in
  • Weight
    7.10 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039364715
  • Number Of Teeth
    35
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039364715

Overview

Mfr description
D40B35 SB 7/8 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text