Motion
D50B13
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 13 Teeth
MI ITEM #02280305
MFR #D50B13
Your Price$118.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 13 Teeth
MI ITEM #02280305
MFR #D50B13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$118.85/each(List $136.68)

Overview

Mfr description
D50B13 SB 5/8 HT

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    13
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    1.7500 in
  • Hub Diameter
    1.8750 in
  • Hub Type
    B
  • Outside Diameter
    2.9100 in
  • Caliper Diameter
    2.1930 in
  • Pitch Diameter
    2.6120 in
  • Maximum Bore Diameter
    1.3130 in
  • Tooth Width
    0.3320 in
  • Manufacturer Upc Number
    97039365101
  • UPC_NO
    097039365101
  • Weight
    1.59 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text