Motion
25A60
Stock Bore Sprocket - 25 / 1/4 in, A Hub, 60 Teeth
MI ITEM #02280308
MFR #25A60
Your Price$35.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 25 / 1/4 in, A Hub, 60 Teeth
MI ITEM #02280308
MFR #25A60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.56/each(List $40.90)

Overview

Mfr description
25A60 1/2 SB

Specifications

  • Chain Number & Pitch
    25 / 1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    60
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    4.9200 in
  • Caliper Diameter
    4.6470 in
  • Pitch Diameter
    4.7770 in
  • Tooth Width
    0.1100 in
  • Chain Roller Diameter
    0.1300 in
  • Manufacturer Upc Number
    97039308269
  • UPC_NO
    097039308269
  • Weight
    0.54 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text