Motion
80Q20
Bushing Bore Roller Chain Sprocket - Split Taper, 80 / 1 in, 20 Teeth
Mi Item #02280332
MFR #80Q20
Price$170.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 80 / 1 in, 20 Teeth
Mi Item #02280332
MFR #80Q20

Mfr description
80Q20 SPLIT TAPER HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$170.84/each

Specifications

Dimensions

  • Weight
    8.10 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    20
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039623218
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)