Motion
80Q26
Bushing Bore Roller Chain Sprocket - Split Taper, 80 / 1 in, 26 Teeth
MI ITEM #02280334
MFR #80Q26
Your Price$269.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 80 / 1 in, 26 Teeth
MI ITEM #02280334
MFR #80Q26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$269.12/each(List $291.71)

Overview

Mfr description
80Q26 SPLIT TAPER HT

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    26
  • Number Of Strands Across
    1
  • UPC_NO
    097039784476
  • Weight
    12.00 lbs
  • Chain Number & Pitch
    80 / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text