Motion
80Q28
Bushing Bore Roller Chain Sprocket - Split Taper, 80 / 1 in, 28 Teeth
Mi Item #02280335
MFR #80Q28
Price$227.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 80 / 1 in, 28 Teeth
Mi Item #02280335
MFR #80Q28

Mfr description
80Q28 SPLIT TAPER HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$227.63/each

Specifications

Dimensions

  • Weight
    13.90 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    28
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039784643
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)