Overview
Mfr description
120R26 SPLIT TAPER HT
Specifications
- Bushing TypeSplit Taper Bushing
- Product TypeBushed Roller Chain Sprockets
- Number Of Teeth26
- Number Of Strands Across1
- UPC_NO097039782373
- Weight50.00 lbs
- Chain Number & Pitch120 / 1-1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data