Motion
DS50A21 5/8

TSUBAKI (UST)
DS50A21 5/8

Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 0.6250 in Bore , 21 Teeth, Non-Hardened Teeth
Mi Item #02280344
MFR #DS50A21 5/8
Price$192.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
DS50A21 5/8

Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 0.6250 in Bore , 21 Teeth, Non-Hardened Teeth
Mi Item #02280344
MFR #DS50A21 5/8

Mfr description
DS50A21 SB 5/8 HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$192.95/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Length Through Bore  
    1.6560 in
  • Maximum Bore Diameter  
    2.2500 in
  • Outside Diameter  
    4.5200 in
  • Tooth Width
    0.3430 in
  • Weight
    4.80 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Manufacturer Upc Number
    97039369857
  • Number Of Teeth  
    21
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039369857
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)