Motion
DS80A21
Stock Bore Sprocket - 80 / 1 in, A Hub, 21 Teeth
MI ITEM #02280345
MFR #DS80A21
Price$394.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, A Hub, 21 Teeth
MI ITEM #02280345
MFR #DS80A21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$394.78/each

Specifications

Dimensions

  • Length Through Bore
    2.1880 in
  • Maximum Bore Diameter
    3.7500 in
  • Outside Diameter
    7.2400 in
  • Tooth Width
    0.5750 in
  • Weight
    16.5 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039370068
  • Number Of Teeth
    21
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
DS80A21 SB 1 HT SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text