Motion
RF06BCL
Connecting Link - 06B / 3/8 in Chain & Pitch, Spring Clip, Steel Material, Plain Finish
Mi Item #02280363
MFR #RF06BCL
Price$3.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Connecting Link - 06B / 3/8 in Chain & Pitch, Spring Clip, Steel Material, Plain Finish
Mi Item #02280363
MFR #RF06BCL

Mfr description
RF06B CONN LINK SC TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.97/each

Specifications

Dimensions

  • Chain Overall Width
    0.550 in
  • Chain Size & Pitch
    06B / 3/8 in
  • Inside Width
    0.230 in
  • Link Plate Height
    0.320 in
  • Link Plate Thickness
    0.0500 in, 1.27 mm
  • Pin Diameter
    0.200 in
  • Pin Length
    0.3030 in, 7.70 mm
  • Pitch
    3/8 in
  • Plate Height
    1.1850 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.250 in
  • Roller Width
    0.2250 in, 5.71 mm
  • Weight
    0.06 lb
  • Weight per Foot
    0.26 lbs, 0.39 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Spring Clip
  • Chain Number
    RF06B
  • Chain Number & Pitch
    06B / 3/8 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    RF06B CONN LINK SC TYPE
  • Material
    Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Series
    2050
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039188854
  • Working Load Capacity
    438 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)