1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TSUBAKI (UST)
80B14
Stock Bore Sprocket - 80 / 1 in, B Hub, 14 Teeth
MI ITEM #
02280364
MFR #
80B14
Price
$651.60
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Chain and Sprockets
Roller Chain Sprockets
TSUBAKI (UST) 80B14
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TSUBAKI (UST)
80B14
Stock Bore Sprocket - 80 / 1 in, B Hub, 14 Teeth
MI ITEM #
02280364
MFR #
80B14
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$651.60
/each
Qty
Add to Cart
Specifications
Dimensions
Weight
4.40 lbs
Details
Bore Type
Rough Stock Bore
Chain Number & Pitch
80 / 1 in
Hub Style
B
Hub Type
B
Number Of Teeth
14
Product Type
Stock Bore Sprockets
UPC_NO
097039263766
Overview
Mfr description
80B14SS SB 1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data