Motion
DS80A18
Double Single Sprocket - 80 / 1 in, A Hub, 18 Teeth, Steel Material
MI ITEM #02280399
MFR #DS80A18
Your Price$329.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Single Sprocket - 80 / 1 in, A Hub, 18 Teeth, Steel Material
MI ITEM #02280399
MFR #DS80A18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$329.65/each(List $395.59)

Overview

Mfr description
DS80A18 SB 1 HT

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    18
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    0
  • Length Through Bore
    2.1875 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    4-49/64 in
  • Hub Type
    A
  • Outside Diameter
    6.2700 in
  • Pitch Diameter
    5.759 in
  • Maximum Bore Diameter
    3-1/8 in
  • Tooth Width
    0.557 in
  • Width Across Tooth Sets
    1.153 in
  • UPC_NO
    097039370037
  • Weight
    12.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text