Motion
DS100A17
Double Single Sprocket - 100 / 1-1/4 in, A Hub, 17 Teeth, Steel Material
Mi Item #02280427
MFR #DS100A17
Price$518.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Single Sprocket - 100 / 1-1/4 in, A Hub, 17 Teeth, Steel Material
Mi Item #02280427
MFR #DS100A17

Mfr description
DS100A17 SB 1-1/4 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$518.57/each

Specifications

Dimensions

  • Hub Diameter
    5-1/2 in
  • Length Through Bore
    2.6875 in
  • Maximum Bore Diameter
    3-5/8 in
  • Outside Diameter
    7.4400 in
  • Pitch Diameter
    6.803 in
  • Tooth Width
    0.669 in
  • Weight
    21.50 lbs
  • Width Across Tooth Sets
    1.408 in

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    2
  • Number Of Teeth
    17
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039370129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)