Motion
120-2HSUPERCL

TSUBAKI (UST)
120-2HSUPERCL

120-2HSUPERCL
Mi Item #02280463
MFR #120-2HSUPERCL
Price$118.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
120-2HSUPERCL

120-2HSUPERCL
Mi Item #02280463
MFR #120-2HSUPERCL

Mfr description
120-2 HEAVY SUP CONN LINK (PRESS FIT)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.85/each

Specifications

Dimensions

  • Link Plate Thickness
    0.248 in
  • Pin Diameter
    0.312 in
  • Roller Diameter
    0.625 in
  • Weight
    0.32 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    80
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)