Motion
40-2H D-LAMBDA CONN LINK

TSUBAKI (UST)
40-2H D-LAMBDA CONN LINK

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Carbon Steel Material, Black Oxide Finish
MI ITEM #02280502
MFR #40-2H D-LAMBDA CONN LINK
Price$26.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40-2H D-LAMBDA CONN LINK

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Carbon Steel Material, Black Oxide Finish
MI ITEM #02280502
MFR #40-2H D-LAMBDA CONN LINK

Mfr description
40-2H D-LAMBDA CONN LINK (SC TYPE)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.98/each

Specifications

Dimensions

  • Chain Overall Width
    1.280 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.906 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.129 in
  • Pin Length
    1.3190 in, 33.50 mm
  • Pitch
    1/2 in
  • Plate Height
    0.5910 in
  • Plate Thickness
    0.050 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.2970 in, 7.54 mm
  • Weight
    0.03 lb
  • Weight per Foot
    0.94 lbs, 1.4 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Spring Clip
  • Chain Number
    40-2
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Maintenance Free
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Black Oxide
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    40-2 LAMBDA CONN LINK
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Lube-Free
  • Series
    40
  • Standards Met
    ISO 606
  • Type
    Connecting Link
  • UPC_NO
    097039755612
  • Working Load Capacity
    595 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)