Motion
60 Conn Link

TSUBAKI (UST)
60 Conn Link

Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Steel Material, Plain Finish
Mi Item #02280530
MFR #60 Conn Link
Price$13.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60 Conn Link

Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Steel Material, Plain Finish
Mi Item #02280530
MFR #60 Conn Link

Mfr description
60 CURVED CONN LINK CP TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.87/each

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Hole Diameter
    0.2360 in, 5.99 mm
  • Inside Width
    0.5000 in, 12.69 mm
  • Link Plate Height
    0.7130 in, 18.10 mm
  • Link Plate Thickness
    0.0940 in, 2.39 mm
  • Pin Diameter
    0.129 in
  • Pin Length
    1.1300 in, 28.69 mm
  • Pitch
    3/4 in
  • Plate Height
    1.4250 in
  • Roller Diameter
    0.250 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Weight
    0.03 lb
  • Weight per Foot
    0.85 lbs, 1.26 kg/m

Details

  • Application
    Corrosion Resistant
  • Attachment Link Number
    60
  • Chain Construction
    Spring Clip
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Hollow Pin Lambda
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    60 Conn Link
  • Material
    Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Lube-Free
  • Series
    60
  • Standards Met
    ISO 606
  • Type
    Connecting Link
  • UPC_NO
    097039182357
  • Working Load Capacity
    948 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)