Motion
60CUOL
60CUOL
Mi Item #02280531
MFR #60CUOL
Price$23.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60CUOL
Mi Item #02280531
MFR #60CUOL

Mfr description
60 CURVED OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.45/each

Specifications

Dimensions

  • Link Plate Thickness
    0.070 in
  • Pin Diameter
    0.175 in
  • Roller Diameter
    0.335 in
  • Weight
    0.06 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Standards Met
    ISO 606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)