Motion
80H SUPER CONN LINK

TSUBAKI (UST)
80H SUPER CONN LINK

Connecting Link - 80 / 1 in Pitch, Carbon Steel Material
Mi Item #02280542
MFR #80H SUPER CONN LINK
Price$22.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80H SUPER CONN LINK

Connecting Link - 80 / 1 in Pitch, Carbon Steel Material
Mi Item #02280542
MFR #80H SUPER CONN LINK

Mfr description
SUPER 80H PF CONN LINK ROLL PIN TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.78/each

Specifications

Dimensions

  • Chain Overall Width
    1.543 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.949 in
  • Pin Diameter
    0.200 in
  • Roller Diameter
    0.400 in
  • Weight
    0.04 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    80 / 1 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ASME B29
  • UPC_NO
    097039184726
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)