Motion
80HT CONN LINK

TSUBAKI (UST)
80HT CONN LINK

Connecting Link - 80 / 1 in Pitch, Carbon Steel Material
MI ITEM #02280543
MFR #80HT CONN LINK
Your Price$16.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80HT CONN LINK

Connecting Link - 80 / 1 in Pitch, Carbon Steel Material
MI ITEM #02280543
MFR #80HT CONN LINK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$16.05/each(List $16.21)

Overview

Mfr description
80HT CONN LINK W/ SLIP FIT PLATE

Specifications

  • Chain Size & Pitch
    80 / 1 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    0.625 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.949 in
  • Pin Diameter
    0.225 in
  • Chain Overall Width
    1.543 in
  • Operating Temperature Range
    Maximum of +140 °F
  • Standards Met
    ASME B29
  • UPC_NO
    097039184221
  • Weight
    0.06 lb
  • Chain Number & Pitch
    80 / 1 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought