Motion
AL422 CL
Leaf Chain Connecting Link - 2 x 2 Lacing, 0.5000 in Pitch, 3700 lb Breaking Strength, Steel Material
MI ITEM #02280549
MFR #AL422 CL
Price$2.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leaf Chain Connecting Link - 2 x 2 Lacing, 0.5000 in Pitch, 3700 lb Breaking Strength, Steel Material
MI ITEM #02280549
MFR #AL422 CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.72/each

Specifications

Dimensions

  • Breaking Strength
    3700 lb
  • Lacing
    2 x 2
  • Link Plate Height  
    0.409 in
  • Link Plate Thickness  
    0.060 in
  • Overall Length
    1 ft
  • Pin Diameter  
    0.156 in
  • Pitch  
    0.500 in
  • Weight
    0.01 lb
  • Width Between Outer Plates
    0.331 in

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ASME B29
  • UPC_NO
    097039177650

Overview

Mfr description
AL422 CLEVIS LINK COTTER TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought