Motion
C2080HA SK2 CONN LINK

TSUBAKI (UST)
C2080HA SK2 CONN LINK

Attachment Connecting Link - 2080 / 2 in Pitch, K-2 Attachment, Double Pitch
MI ITEM #02280561
MFR #C2080HA SK2 CONN LINK
Price$110.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2080HA SK2 CONN LINK

Attachment Connecting Link - 2080 / 2 in Pitch, K-2 Attachment, Double Pitch
MI ITEM #02280561
MFR #C2080HA SK2 CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$110.68/each

Specifications

Dimensions

  • Chain Overall Width
    1.543 in
  • Chain Size & Pitch
    2080 / 2 in
  • Hole Diameter
    0.268 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.906 in
  • Pin Center To Attachment End
    0.752 in
  • Pin Diameter
    0.312 in
  • Roller Center To Attachment End
    1.602 in
  • Roller Center To Hole Center
    1.094 in
  • Roller Diameter
    0.625 in
  • Weight
    0.37 lb

Details

  • Attachment Link Number
    K-2
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Cottered
  • Chain Number & Pitch
    2080 / 2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting
  • Material
    Stainless Steel
  • Material Specification
    Type 600
  • Number Of Holes
    2
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Attachment Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    K-2
  • Standards Met
    ASME B29
  • UPC_NO
    097039203373

Overview

Mfr description
C2080HAS K-2 CONN LINK CP TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought