Motion
RS10B-3RB

TSUBAKI (UST)
RS10B-3RB

Roller Chain - British Standard Series, 10B / 5/8 in, Riveted, 3 Strand, Steel Material, 10 ft Length
Mi Item #02280608
MFR #RS10B-3RB
Price$120.16/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS10B-3RB

Roller Chain - British Standard Series, 10B / 5/8 in, Riveted, 3 Strand, Steel Material, 10 ft Length
Mi Item #02280608
MFR #RS10B-3RB

Mfr description
RS10B-3 RIVETED 10' LG
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$120.16/ft

Specifications

Dimensions

  • Chain Overall Width
    2.126 in
  • Chain Size & Pitch
    10B / 5/8 in
  • Inside Width
    0.380 in
  • Link Plate Height
    0.579 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.200 in
  • Pin Length
    1.2830 in, 32.59 mm
  • Pitch
    5/8 in
  • Plate Height
    0.579 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.380 in
  • Tensile Strength
    17500 lbs
  • Transverse Pitch
    0.65 in
  • Weight
    1.90 lb
  • Weight per Foot
    1.88 lbs, 2.8 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Riveted
  • Chain Number
    RS10B-3
  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    RS10B-3 RIV
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Links
    192/10 ft
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ISO 606
  • Type
    Roller Chain
  • UPC_NO
    097039454447
  • Working Load Capacity
    2540 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)