Motion
RS12BSSRB

TSUBAKI (UST)
RS12BSSRB

Roller Chain - British Standard Corrosion Resistant Series, 12B / 3/4 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #02280615
MFR #RS12BSSRB
Price$109.10/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS12BSSRB

Roller Chain - British Standard Corrosion Resistant Series, 12B / 3/4 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #02280615
MFR #RS12BSSRB

Mfr description
RS12B SS "304" RIVETED 10 FT BOXED
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.10/ft

Specifications

Dimensions

  • Chain Overall Width
    0.953 in
  • Chain Size & Pitch
    12B / 3/4 in
  • Inside Width
    0.460 in
  • Link Plate Height
    0.634 in
  • Link Plate Thickness
    0.070 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.225 in
  • Pin Length
    0.9490 in, 24.10 mm
  • Pitch
    3/4 in
  • Plate Height
    0.634 in
  • Plate Thickness
    0.070 in
  • Roller Diameter
    0.475 in
  • Roller Width
    0.460 in
  • Tensile Strength
    7500 lbs
  • Weight
    0.80 lb
  • Weight per Foot
    0.84 lbs, 1.25 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    RS12B
  • Chain Number & Pitch
    12B / 3/4 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard Stainless Steel
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Stainless Steel
  • Link Type
    Roller Chain
  • Manufacturer Catalog Number
    RS12B SS RIV
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Measurement Standard
    Metric
  • Number Of Links
    160/10 ft
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    British Standard Corrosion Resistant
  • Standards Met
    ISO 606
  • Type
    Roller Chain
  • UPC_NO
    097039453686
  • Working Load Capacity
    573.00 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)